Beli mata bor hex shank di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Set Mata Bor Heksagonal Titanium (Drill Bit Set)Deskripsi:Produk ini juga sering disebut dengan Titanium Coated Drill Bit Hex Shankatribut:
- Surface Processing: TiN coating
- Thinning Shape of Drills: X type thinning (Φ 3 mm or more)
- Material: High Speed Steel (HSS)
- Helix Angle: standard
- Point Angle (Degree): 118
- Shaft Diameter (mm): 6.35
- TRUSCO Set Mata Bor Heksagonal Cobalt (Drill Bit Set)Deskripsi:-Possible to attach to the impact screwdriver with one touch.-Since the blade edge is X thinning processed, it is difficult to slip and accurate drilling work can be done.-Work Material: Stainless Steel, Standard Steel Materialatribut:
- Shank Diameter: 6.35mm
- Purpose of Use: Work Material: Stainless Steel, Standard Steel Material
- TRUSCO Drill Bit Set Hexagonal Shank StraightDeskripsi:-Possible to attach to the impact screwdriver with one touch.-A drill for steel with hexagonal shaft that is compatible with an impact screwdriver(9.6V or more).-Since the blade edge is processed with X-type thinning, it does not slip easily and accurated.-Work material: Standard steel, light metal, plastic, wood, ironwork, aluminum, woodwork, acrylic board.atribut:
- Purpose of Use: Work material: Standard steel, light metal, plastic, wood, ironwork, aluminum, woodwork, acrylic board.
- Shank Diameter (mm): 6.35
- monotaro Set Mata Bor Heksagonal & Step Titanium (Drill Bit Set)Deskripsi:Excellent biting to the material by the tip cross-thinning process (3 mm or more).Convenient step bit for drilling of curved surfaces such as pipes.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Surface Processing: TiN coating
- Thinning Shape of Drills: X type thinning (Φ 3 mm or more)
- Material: High speed steel (HSS)
- Helix Angle: standard
- Set Contents: Hexagonal shaft drill: Φ 1.5, 2, 2.5, 3, 3.2, 3.5, 4, 4.5, 4.8, 5 mm, Hexagonal shaft step drill: 9 stages (Φ 4, 5, 6, 7, 8, 9, 10, 12 mm)
- Shaft Diameter (Ø mm): 6.35
- Point Angle (Degree): 118
- NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)Deskripsi:This drill is applied for general purpose.
- TRUSCO Scaffolding platform (Tangga Pijakan Steger)Deskripsi:> The table top width is 400 mm and it has a wide sense of stability, and it is excellent in workability.atribut:
- Material: Aluminium
- Top Platform Height (m): 0.85
- Top Platform Dimensions (mm): 1000 x 400
- BOSCH HSS PointTeQ Twist Drill Bit Set (Set Mata Bor)atribut:
- X-Lock: No
- BOSCH V-Groove Bit Standard for Wood 1/4 Inch (Mata Router)atribut:
- Shank (inch): 1/4
- Working Length (L) (inch): 31/64
- Angle (°): 90
- Total Length (G) (mm): 45
- Total length (G) (inch): 1.765625
- Working length (L) (mm): 12.4
- SATA Strap WrenchDeskripsi:- Torque wrench, nylon base belt, not easy to damage the surface of the workpiece- Within a certain range, the belt can rotate workpieces of any size and is not affected by the size and shape of the workpiece
- Vention Kabel Jack RCA Audio to 3.5mm Aux Stereo Braidedatribut:
- AWG: 29AWG
- Connector Interface: 3.5mm Male to 2-RCA Male
- Connector Material: Gold-plated
- Conductor: Enamelled Copper
- Jacket: PVC+Cotton Braided
- Shell: Aluminium Alloy
- GOSAVE Lanyard Pro Double Big HookDeskripsi:- Double pro hook- Sitiching rope- Pro forged hook- +big carabiner
- Niigata Seiki (SK) Digital Caliper (Jangka Sorong)Deskripsi:- Easy to read digital display.- Comes with a hold function.- Comes with inspection list.Purpose:For outside measurement, inside measurement, step measurement, and depth measurement.
- monotaro Set Mata Bor Titanium Coated (Drill Bit Set)atribut:
- Material: High speed steel (HSS)
- Helix Angle: standard
- Surface Treatment: TiN coating
- Drill Thinning Shape: X-type thinning (Φ3mm or more)
- Tip Angle (°): 118
- DEWALT Set Mata Bor Jobber Length (Drill Bit Set)Deskripsi:The high-speed steel jobber-length drill bits in these sets provide more flexibility and absorb more shock and vibration than cobalt and carbide jobber-length drill bits, making them suitable for use in manual drilling machines and handheld power tools. They may leave a rough finish on the hole. These sets contain multiple drill bits of various sizes.atribut:
- Standards: Not Rated
- Drill Bit Point Angle (degrees): 135
- Cutting Direction: Right Hand
- Drill Bit Case Type: Box
- Flute Type: Spiral
- Measurement System: Fractional Inch
- Shank Type - Machining: Straight
- Smallest Drill Bit Size (inch): 1/16
- UNSPSC: 27112801
- Uni Seiki Straight EdgeDeskripsi:-Used for measurement of flatness/straightness and distortion check.-Polished finish is applied.-For inspection measurement of flatness/straightness and parallelism.
- BOSCH Corded Drill Driver (Mesin Bor Listrik)Deskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
Daftar Harga mata bor hex shank Terbaru November 2026
| monotaro Set Mata Bor Heksagonal Titanium (Drill Bit Set) | Rp75.900 |
| TRUSCO Set Mata Bor Heksagonal Cobalt (Drill Bit Set) | Rp85.900 |
| TRUSCO Drill Bit Set Hexagonal Shank Straight | Rp489.900 |
| monotaro Set Mata Bor Heksagonal & Step Titanium (Drill Bit Set) | Rp259.900 |
| NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus) | Rp19.900 |
| TRUSCO Scaffolding platform (Tangga Pijakan Steger) | Rp4.799.900 |
| MAXPOWER Fiberglass Handle Sledge Hammer (Martil / Palu Godam) | Rp68.900 |
| NACHI Straight Shank Drill (Mata Bor Lurus) | Rp239.900 |
| BOSCH HSS PointTeQ Twist Drill Bit Set (Set Mata Bor) | Rp349.900 |
| BOSCH V-Groove Bit Standard for Wood 1/4 Inch (Mata Router) | Rp76.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/P102251793-1.jpg)
/P102711295-2.jpg)

/P102251818-1.jpg)
/aiP103059378-5.jpg)
/jdP102012697-2.jpg)
/P102054086-1.jpg)
/gjP102408595-5.jpg)
/P103084161-1.jpg)
/neP102274842-4.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sling%20Lanyard%20(Tipe%20Dua%20Lanyard)/GOSAVE%20Lanyard%20Pro%20Double%20Big%20Hook/P102925959-1.jpg)
/Niigata%20Seiki%20(SK)%20Digital%20Caliper%20(Jangka%20Sorong)/akP101502380-7.jpg)
/ljP102251775-9.jpg)

/mtP107702821-1.jpg)

/P101000154-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)